This item is Discontinued.

Beta Worktop, 1240mm W, 26mm Height 030000150

Worktop, 1240mm W, 26mm Height (Discontinued)

  • Mfr # 030000150
  • Zoro # G1099572
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
030000150
Zoro #
G1099572
UPC #
-
Country of Origin
Italy

Dimensions

Width
1240mm
Depth
740mm
Height
26mm

Details

Item
Worktop
Workbench/Work Table Type
Worktop
Workbench/Table Frame Material
Wood

Description

Wood Worktop for Item C30S

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.