
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
016950250
Zoro #
G1051841
UPC #
-
Country of Origin
Italy
Dimensions
Length
70mm
Width
48-1/2"
Details
Accuracy
1mm/m
Features
Complete With Clip
Application
For Pipes and Round Sections In General
Magnetic/Nonmagnetic
Magnetic
Item
Xs-Pocket Spirit Level,Magnetic Base
Description
Xs-Pocket Spirit Level,Magnetic Base
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.