
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
008670400
Zoro #
G1076201
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Shank Size
10mm
Point Size
T20
Overall Length
30mm
Details
Bit Style
Torx(R)
Fastening Tool Item
Socket Bit
Shank Style
Hex
For Use With
Torx Head Screws
SAE or Metric
SAE
Item
XZN Profile Bit,M12
Description
XZN Profile Bit,M12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.