This item is Discontinued.

Beta XZN Profile Bit, M8 008670208

XZN Profile Bit, M8 (Discontinued)

  • Mfr # 008670208
  • Zoro # G1076332
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
008670208
Zoro #
G1076332
UPC #
08014230375229
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
10mm
Point Size
M8
Overall Length
30mm

Details

Bit Style
XZN
Fastening Tool Item
Socket Bit
Shank Style
Hex
Item
XZN Profile Bit,M8
SAE or Metric
SAE

Description

XZN Profile Bit,M8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.