
Best Scrub High Performance Floor Cleaner, 1 gal, 4PK (Discontinued)
- Mfr # 6700400
- Zoro # G715140319
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6700400
Zoro #
G715140319
UPC #
-
Country of Origin
United States
Dimensions
Width
12.25 in
Length
12.25 in
Height
11.88 in
Details
Color
Green
Description
Specifically designed for the interim floor maintenance, Best Scrub Floor Cleaner effectively removes top coats of finish without attacking bottom layers. When used as directed, high-performance scrub cleaner is perfect for any type of floor maintenance program to help extend the time between restorative stripping procedures. It leaves no residue and does not required flood-rinsing. Low-foaming formula generates virtually no foam in scrubber recovery tanks. Floor cleaner leaves a pleasant fragrance. Use for top scrubbing all types of water-based, acrylic floor finishes and sealers on all types of resilient tile vinyl composition, vinyl and linoleum. Apply solution to floor using a mop or automatic scrubber.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.