Shop BETCO
See all product information
Create Account
Citrusolv 40 HD Degreaser, Citrus Scent, 1 gal Bottle, 4PK
Mfr # 2110400
Zoro # G623332318
product price:Â
$
325.99
/pk 4, $81.50/ea
Free Shipping & Returns
Key Features
For Use On
Most Hard Surfaces
Contains
(R)-p-mentha-1, 8-diene
Cleaner Form
Liquid
Fragrance
Citrus
Removes
Dirt, Grease, Grime, Oil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2110400
- Zoro #
- G623332318
- UPC #
- 700427211040
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- For Use On
- Most Hard Surfaces
- Contains
- (R)-p-mentha-1, 8-diene
- Cleaner Form
- Liquid
- Fragrance
- Citrus
- Item
- Degreaser
- Removes
- Dirt, Grease, Grime, Oil
- Container Type
- Bottle
- Application
- Degreaser/Cleaner
- Primary Chemical
- (R)-p-mentha-1,8-diene
Description
This water dilutable, water rinseable multi-purpose degreaser creates an emulsion that removes the heaviest build-ups of grease, oil, ink, adhesives, undercoating and other tough soils. Contains the finest grade of natural citrus terpenes available. Fresh citrus fragrance.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.