Shop BETCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Super Kemite Butyl Degreaser, Concentrated, 55 gal Drum
Mfr # 1035500
Zoro # G023332284
product price:Â $1,068.99
/eaKey Features
Removes
Carbon, Grease, Inks, Rubber Burns
Cleaner Form
Liquid
Contains
Butoxyethanol
Fragrance
Cherry
Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1035500
- Zoro #
- G023332284
- UPC #
- 700427103550
- Country of Origin
- United States
Dimensions
- Container Size
- 55 gal
Details
- Item
- Degreaser
- Removes
- Carbon, Grease, Inks, Rubber Burns
- Cleaner Form
- Liquid
- Contains
- Butoxyethanol
- Fragrance
- Cherry
- Container Type
- Drum
- For Use On
- Concrete Floors; Engines; Machinery; Walls
- Application
- Floors; General Purpose
- Primary Chemical
- Butoxyethanol
- Color
- Purple
- Series
- Super Kemite
- Features
- Heavy Duty
- Ready to Use/Concentrated
- Ready to Use/Concentrated
Description
Designed for tough jobs, this product takes over where all-purpose cleaners leave off. Formulated to instantly dissolve and emulsify heavy grease, carbon deposits, rubber burns, oil, ink and dirt accumulations. Just spray or mop on and rinse it off. Enjoy a pleasant, cherry fragrance while you clean. Our ready-to-use formula is effective for light or heavy-duty cleaning.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.