Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Betco Cleaners & Detergents, Bottle, Citrus, 4 PK 1674700

Cleaners & Detergents, Bottle, Citrus, 4 PK (Discontinued)

  • Mfr # 1674700
  • Zoro # G009258942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1674700
Zoro #
G009258942
UPC #
-
Country of Origin
United States

Dimensions

Size
2 L
Container Size
67.6 fl oz

Details

Item
Cleaners & Detergents
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Citrus
Primary Chemical
Sodium Hydroxidealkaline Cleaning Agent; Sodium Orthosilicate
Recommended Dilution
1:21 or 1:100
Color
Orange
Surfaces for Use On
Most surfaces where grease, oil and animal fats are a problem
Ready to Use/Concentrated
Concentrated
Removes
Fats; Greases; Oils; Soils
Cleaner Chemical Product Grouping
Multipurpose Cleaner
For Use With
Betco® FastDraw® System
For Use On
Sealed Surfaces (Not Glass or Water-Based Paint)
Net Weight
21 lbs
Application
Cleaner/Degreaser
Nonflammable
Yes
Butyl Free
Yes

Description

The superior performance of this cleaner/degreaser is provided by a synergistic mixture of natural citrus solvents and a totally unique surfactant system. This formula is nonflammable, yet it will out-clean most solvent cleaners. For use on most surfaces where grease, oil and animal fats are a problem. Concentrated natural citrus based solvents for light to heavy duty cleaning. Deodorizes as it cleans. One bottle yields 17 gal. Works with all FastDraw dispensing options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.