Zoro Homepage

Cleaners & Detergents, Bottle, Fresh, 12 PK

  • Mfr # 3901200

  • Zoro # G809258920


product price: $101.99
/pk 12, $8.50/ea
Free Shipping & Returns

Key Features

Container Type
Bottle
Fragrance
Fresh
Primary Chemical
L-Lactic Acid
Capacity
32 oz
Application
Disinfectant/Cleaner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3901200
Zoro #
G809258920
UPC #
-
Country of Origin
United States

Details

Container Type
Bottle
Fragrance
Fresh
Item
Cleaners & Detergents
Primary Chemical
L-Lactic Acid
Capacity
32 oz
Application
Disinfectant/Cleaner
Physical Form
Liquid
For Use On
Ceramic Tile; Fixtures; Metal; Stainless Steel; Walls; Washable Hard Surfaces
Effective to Remove
Dirt; Grime
Net Weight
27.11 lbs

Description

Kills over 99.9% of bacteria and viruses in three- to five-minute contact time on hard, nonporous surfaces when used as directed. Formulated with a botanical active ingredient, citric acid, and free from harsh chemicals, this product provides superior disinfection. Great for use in hospitals, kitchens, bathrooms, healthcare facilities, medical offices, daycare centers, schools, nursing homes, and grocery stores. Use on doors, walls, fixtures, metal, stainless steel, glazed porcelain and glazed ceramic tile, vinyl, plastic, and glass. Also may be used on infant care equipment, kitchen surfaces, wrestling mats, computer surfaces, and keyboards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.