Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaners & Detergents, Bottle, Lemon Scent, 4 PK

  • Mfr # 3554700

  • Zoro # G110034497


product price: $184.29
/pk 4, $46.07/ea
Free Shipping & Returns

Key Features

Container Type
Bottle
Fragrance
Lemon Scent
Capacity
67.6 oz
Application
Disinfectant/Cleaner
Net Weight
19.071 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3554700
Zoro #
G110034497
UPC #
-
Country of Origin
United States

Details

Container Type
Bottle
Fragrance
Lemon Scent
Item
Cleaners & Detergents
Capacity
67.6 oz
Application
Disinfectant/Cleaner
Net Weight
19.071 lbs
Physical Form
Liquid

Description

This concentrated multipurpose germicidal detergent and deodorant disinfects, cleans, and deodorizes in one labor-saving step. Recommended for use in hospitals, nursing homes, schools/colleges, commercial and industrial institutions. Neutral pH formula is perfect for damp mopping highly polished floors and won't dull, haze, or leave a film.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.