Shop BETCO

Cleaners & Detergents, Bottle, Mint, 12 PK

  • Mfr # 721200

  • Zoro # G109258958


product price:  $40.29
/pk 12, $3.36/ea

Key Features

Container Type
Bottle
Fragrance
Mint
Cleaner Form
Liquid
Primary Chemical
Hydrochloric Acid
Color
Aqua Blue Emulsion
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
721200
Zoro #
G109258958
UPC #
-
Country of Origin
United States

Dimensions

Size
32 oz

Details

Item
Cleaners & Detergents
Container Type
Bottle
Fragrance
Mint
Cleaner Form
Liquid
Primary Chemical
Hydrochloric Acid
Color
Aqua Blue Emulsion
Surfaces for Use On
Toilet Bowl
Net Weight
29 lbs
Removes
Rust, Scale Mineral Deposits
Application
Toilet Bowl Cleaner

Description

This pleasantly scented toilet bowl cleaner contains 9% hydrochloric acid and detergents to quickly removes rust, scale, stains, hard water mineral deposits and urine salts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.