Shop BETCO
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Daily Scrub SC FastDraw Floor Cleaner, 2 L Bottle, 4PK
Mfr # 1884700
Zoro # G823332095
product price:Â $237.99
/pk 4, $59.50/eaKey Features
For Use On Surface Material
Burnished Flooring
Removes
Dirt; Grime; Oil; Soil
Contains
Ethanolamine
Application
Floor Cleaner
Fragrance
Characteristic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1884700
- Zoro #
- G823332095
- UPC #
- 700427010698
- Country of Origin
- United States
Dimensions
- Size
- 2 L
Details
- For Use On Surface Material
- Burnished Flooring
- Removes
- Dirt; Grime; Oil; Soil
- Contains
- Ethanolamine
- Application
- Floor Cleaner
- Fragrance
- Characteristic
- Item
- Floor Cleaner
- Cleaner Form
- Liquid
- Container Type
- Bottle
- Form
- Liquid
- For Use On
- Burnished Flooring
- Primary Chemical
- Ethanolamine
Description
Designed for floors which are frequently burnished, this product will quickly and completely remove deeply embedded soils. Controlled foam is great for use with a mop and bucket or automatic scrubber. Excellent for scrub and recoat programs at stronger dilutions. Economical, dilute up to 1:1024 for daily cleaning.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.