Shop BETCO
See all product information
Create Account
FastDraw 1 pH7 Ultra Floor Cleaner, Concentrate, 67.6 fl oz (2.1 quart), Pleasant Lemon Scent, 4PK
- Mfr # 1784700
- Zoro # G323365357
product price:Â
$
179.99
/pk of 4, $45.00/ea
Free Shipping & Returns
Key Features
Includes Chemical
Application
Floor, Hard Surface
Features
Chemical Resistant, Spill Proof, pH Neutral, Film-free, Low Foaming, Water Soluble
Cleaner Form
Liquid
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1784700
- Zoro #
- G323365357
- UPC #
- 10700427004755
- Country of Origin
- United States
- Includes Chemical
- Application
- Floor, Hard Surface
- Features
- Chemical Resistant, Spill Proof, pH Neutral, Film-free, Low Foaming, Water Soluble
- Cleaner Form
- Liquid
- Color
- Yellow
- Item
- Floor Cleaner
- Recommended Dilution
- 0.5 oz/gal
- Removes
- Soil
- Fragrance
- Pleasant Lemon
Dimensions
- Size
- 67.6 fl oz
Description
FastDraw 1 pH7 Ultra Floor Cleaner - Concentrate - 67.6 fl oz (2.1 quart) - Pleasant Lemon Scent - Film-free, pH Neutral, Low Foaming, Spill Proof, Chemical Resistant, Water Soluble - Yellow, 4PK
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.