Shop TOUGH GUY

Glass Cleaner, Liquid, 1 gal, Jug, Unscented

  • Mfr # 49NW21
  • Zoro # G4883700

product price: 
$
12.89
/ea

Key Features

Cleaner Form
Liquid
Container Type
Jug
Container Size
1 gal
Ammonia Free
Yes
NSF Rating
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
49NW21
Zoro #
G4883700
UPC #
-
Country of Origin
United States
Item
Glass Cleaner
Cleaner Form
Liquid
Container Type
Jug
Ammonia Free
Yes
NSF Rating
Not Rated
Fragrance
Unscented
Series
No Series
Recommended Dilution
1:11
pH Level
11 to 12
pH Value
Alkaline
Primary Chemical
Alcohol
Rinse Required
No
VOC Content
20.41%
Color
Blue
Flash Point
136 Degrees F
Contains
Dye, Ethylene Glycol Butyl Ether, Isopropanol, Monoethanolamine, Sodium Lauryl Sulfate, Water
Cleaner Chemical Product Grouping
Glass Cleaners
RTU Yield per Container
11 gal
Case Quantity
4
For Use On
Clear Acrylic, Glass, Windows
Acrylic Safe
Yes
Butyl Free
No
Contains Vinegar
No
Phosphate Free
Yes
Surfaces for Use On
Glass
Biodegradable
Yes
Plastic Safe
Yes
Wire Color
Blue

Dimensions

Container Size
1 gal

Description

Glass Cleaner, Ammonia Free Yes, Acrylic Safe Yes, Contains Vinegar No, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, Fragrance Unscented, Product Label Concentrated Glass Cleaner, Biodegradable Yes, Butyl Free No, Color Blue, Flash Point 136 Degrees F, NSF Rating Not Rated, Phosphate Free Yes, Plastic Safe Yes, Primary Chemical Alcohol, Product Series No Series

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.