Shop BETCO

E2 Antibacterial Foaming Skin Cleanser, Fragrance Free, 1,000 mL Refill Bag, 6PK

  • Mfr # 7172900

  • Zoro # G309258918


product price:  $150.99
/pk 6, $25.17/ea
Free Shipping & Returns

Key Features

Capacity
1,000 mL
Color
Colorless
Application
Hand
For Use With
Clario Dispensers
Scent
Fragrance-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7172900
Zoro #
G309258918
UPC #
-
Country of Origin
United States

Details

Capacity
1,000 mL
Color
Colorless
Application
Hand
For Use With
Clario Dispensers
Scent
Fragrance-Free
Dirt Types
Grime
Item
Personal Soaps
Soap Type
Foam
Packing Type
Refill Bag
Standards
FDA Compliant, NSF International Certified

Description

Certified for use in all regulated food processing and food service environments. Effective against common organisms caused by spoilage and foodborne illnesses. Leaves hands feeling clean without stickiness, dryness, or residue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.