Shop BETCO
See all product information
Create Account
Glass Cleaner, Liquid, 32 oz, Ready to Use, 12 PK
- Mfr # 1921200
- Zoro # G123364116
product price:Â
$
63.49
/pk of 12, $5.29/ea
Key Features
Cleaner Form
Liquid
Container Size
32 oz
Ready to Use/Concentrated
Ready to Use
Recommended Dilution
Ready To Use
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1921200
- Zoro #
- G123364116
- UPC #
- 700427192127
- Country of Origin
- United States
- Item
- Glass Cleaner
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Ready to Use
- Recommended Dilution
- Ready To Use
- Color
- Clear
- Features
- Streak-free, Unscented, Residue-free
- Surfaces for Use On
- Commercial
Dimensions
- Container Size
- 32 oz
Description
Clear Image Glass Cleaner - Ready-To-Use - 32 fl oz (1 quart) - 432 oz (27 lb) - Unscented, Streak-free, Residue-free, 12PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.