Shop BETCO
See all product information
Create Account
Easy Task Thermoplastic Spray Buff, 12PK
- Mfr # 6081200
- Zoro # G804852253
product price:Â
$
77.15
/pk of 12, $6.43/ea
Key Features
Form
Spray
Size
32 fl oz (1 quart)
Color
Clear
Fragrance
Clean Bouquet
Removes
Heel Mark Remover; Scuff Mark Remover; Scratch Remover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6081200
- Zoro #
- G804852253
- UPC #
- -
- Country of Origin
- United States
- Item
- Easy Task Thermoplastic Spray Buff
- Form
- Spray
- Color
- Clear
- Fragrance
- Clean Bouquet
- Removes
- Heel Mark Remover; Scuff Mark Remover; Scratch Remover
- Application
- Floor
- Features
- Durable; Slip Resistant; Versatile
- Primary Chemical
- Detergent; Water; Ethylene Glycol; C9-11 Alcohols Ethoxylated; DMDM Hydantoin; Tetrasodium EDTA; Acid Green 1; Acid Green 25; Methylchloroisothiazolinone; Methylisothiazolinone; Terpinol Acetate; Styrene Copolymer
Dimensions
- Size
- 32 fl oz (1 quart)
Description
This spray buffing compound combines detergents, thermoplastics and solvent for the answer to terrific-looking floors. Easy Task Thermoplastic Spray Buff provides effective repair of all floor finish types. Simply spray on floors and polish with a spray buff pad to easily remove black heel marks, scuffs and scratches leaving a wet look gloss. Regular use of this spray buff will allow you to reduce stripping and re-waxing procedures by more than 75 percent. Spray buff leaves floor finish very hard and durable yet slip-resistant. Excellent lubricity of pad surface yields a higher shine. Versatile spray buff with clean bouquet fragrance is the perfect product for use with conventional and high speed equipment. The milky green liquid dries clear. Trigger spray is sold separately.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.