Shop BETCO
See all product information
Create Account
Green Earth Daily Floor Cleaner, Concentrate, 128 fl oz (4 quart), pH Neutral, Fragrance-free, 4PK
- Mfr # 5360400
- Zoro # G923365351
product price:Â
$
125.99
/pk of 4, $31.50/ea
Free Shipping & Returns
Key Features
Size
128 fl oz
Color
Yellow
Green Certification or Other Recognition
Green Seal, EcoLogo
Removes
Soil
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5360400
- Zoro #
- G923365351
- UPC #
- 10700427015898
- Country of Origin
- United States
- Color
- Yellow
- Green Certification or Other Recognition
- Green Seal, EcoLogo
- Removes
- Soil
- Cleaner Form
- Liquid
- Item
- Floor Cleaner
- Recommended Dilution
- 1:256
- pH Range
- 7 to 8.5
- Features
- Pleasant Scent, Deodorize, pH Neutral, Fragrance-free
Dimensions
- Size
- 128 fl oz
Description
Green Earth Daily Floor Cleaner - Concentrate - 128 fl oz (4 quart) - pH Neutral, Fragrance-free, Deodorize, Pleasant Scent - Yellow, 4PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.