Shop BETCO
See all product information
Create Account
Green Earth Daily Floor Cleaner, Unscented, 1 gal Bottle, 4PK
Mfr # 5360400
Zoro # G623333537
product price:Â $149.99
/pk 4, $37.50/ea
Free Shipping & Returns
Key Features
Cleaner Form
Liquid
Contains
C9-11 Alcohols Ethoxylated
Application
Floor Cleaner/Degreaser
Container Type
Bottle
Removes
Dirt; Grime; Oil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5360400
- Zoro #
- G623333537
- UPC #
- 700427015891
- Country of Origin
- United States
Dimensions
- Size
- 1 gal
Details
- Cleaner Form
- Liquid
- Contains
- C9-11 Alcohols Ethoxylated
- Item
- Floor Cleaner
- Application
- Floor Cleaner/Degreaser
- Container Type
- Bottle
- Removes
- Dirt; Grime; Oil
- Fragrance
- Unscented
- For Use On Surface Material
- Hard Floors
- Form
- Liquid
- Primary Chemical
- C9-11 Alcohols Ethoxylated
- For Use On
- Hard Floors
Description
Neutral pH all-purpose cleaner for floors, tile and more. Recommended for maintaining finish on floors. When used as directed, it will thoroughly wet, emulsify and suspend soil from floor surfaces without attacking the finish of the floor. For use with Betco's FastDraw dilution control system.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.