Green Earth Foaming Skin Cleanser Refill, Fresh Meadow, 1,000 mL Refill Bag, 6PK

  • Mfr # 7812900

  • Zoro # G009258973


product price:  $88.86
/pk 6, $14.81/ea
Free Shipping & Returns

Key Features

Color
Green
Standards
EcoLogo Certified; Green Seal Certified; Meets FDA and CDC Standards for Hand Washing
Application
Hand
Capacity
1,000 mL
For Use With
Clario Dispensers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7812900
Zoro #
G009258973
UPC #
-
Country of Origin
United States

Details

Color
Green
Item
Personal Soaps
Standards
EcoLogo Certified; Green Seal Certified; Meets FDA and CDC Standards for Hand Washing
Application
Hand
Capacity
1,000 mL
For Use With
Clario Dispensers
Soap Type
Foam
Dirt Types
Soil
Packing Type
Bag
Scent
Fresh Meadow

Description

Thick, rich luxurious foam provides a pleasant hand washing experience. Cleans hands without causing dryness or skin irritation. This product encourages frequent hand washing. Sealed packaging, 99% product evacuation and keeps skin cleanser free of contaminants. This product meets all Betco Green Earth criteria.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.