Green Earth Natural All Purpose Cleaner - Concentrate - 128 fl oz (4 quart) - Clean Scent, 4PK
- Mfr # 1980400
- Zoro # G423365370
product price:Â
$
139.99
/pk of 4, $35.00/ea
Free Shipping & Returns
Key Features
pH Level
10.5 - 11.5
Container Type
Bottle
Size
128 fl oz
Ready to Use/Concentrated
Concentrated
Series
Green Earth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1980400
- Zoro #
- G423365370
- UPC #
- 10700427005721
- Country of Origin
- United States
- pH Level
- 10.5 - 11.5
- Container Type
- Bottle
- Item
- Multipurpose Cleaner
- Ready to Use/Concentrated
- Concentrated
- Series
- Green Earth
- Standards
- USDA
- Fragrance
- Clean
- Color
- Green
- Cleaner Chemical Product Grouping
- Cleaner
- Surfaces for Use On
- Multipurpose
- Recommended Dilution
- 1:64, 1:20, 1:10
- Cleaner Form
- Liquid
- Removes
- Soil
- pH Value
- 10.5 to 11.5
- Properties
- Streak-free, Solvent-free, Bio-based, Non-smearing, Versatile
Dimensions
- Size
- 128 fl oz
Description
Green Earth Natural All Purpose Cleaner - Concentrate - 128 fl oz (4 quart) - Clean Scent - Bio-based, Solvent-free, Streak-free, Non-smearing, Versatile - Green Bottle, 4PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.