Shop BETCO
See all product information
Create Account
Green Earth Peroxide Cleaner - FASTDRAW 11, Bottle, 67.6 fl oz, Fresh Mint, 4 PK
- Mfr # 3364700
- Zoro # G304653664
product price:Â
$
167.99
/pk of 4, $42.00/ea
Free Shipping & Returns
Key Features
Container Type
Bottle
Fragrance
Fresh
Recommended Dilution
1:32 - 1:64 oz or 4 oz/gal - 2 oz/gal depending on soil level
Cleaner Form
Liquid
Primary Chemical
Peroxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3364700
- Zoro #
- G304653664
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 67.6 fl oz (2.1 quart)
Details
- Item
- Multipurpose Cleaner
- Container Type
- Bottle
- Fragrance
- Fresh
- Recommended Dilution
- 1:32 - 1:64 oz or 4 oz/gal - 2 oz/gal depending on soil level
- Cleaner Form
- Liquid
- Primary Chemical
- Peroxide
- Color
- Clear
- Surfaces for Use On
- Tile; Grout; Glass
- Ready to Use/Concentrated
- Concentrated
- Removes
- Stain Remover, Mold Remover, Soap Scum Remover, Mineral Deposit Remover
- Application
- Multi Surface
- Series
- Green Earth
- Cleaner Chemical Product Grouping
- Cleaner
- pH Level
- Neutral
Description
"All-purpose, concentrated cleaner with a neutral pH and a fresh mint fragrance is great for daily use on floors, showers, glass and other hard surfaces. This one product can clean your entire facility. Green Earth Peroxide Cleaner removes stains on carpet as well as mold stains and soap scum on tile, grout, bathtub surfaces and fixtures. It removes mineral deposits and soap scum from a variety of bathroom surfaces."
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.