Shop BETCO
See all product information
Create Account
HD Orange Hand Cleaner, Orange, 1 gal Bottle, 4PK
Mfr # 7924400
Zoro # G823332248
product price:Â $167.99
/pk 4, $42.00/ea
Free Shipping & Returns
Key Features
Size
1 gal
Fragrance
Orange
Form
Liquid
Container Type
Bottle
Application
Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7924400
- Zoro #
- G823332248
- UPC #
- 700427023469
- Country of Origin
- United States
Dimensions
- Size
- 1 gal
- Container Size
- 1 gal
Details
- Fragrance
- Orange
- Form
- Liquid
- Container Type
- Bottle
- Item
- Hand Cleaner
- Application
- Hand
- Soap/Lotion Type
- Heavy-Duty Liquid
Description
Formulated with natural citrus solvents to quickly cut through most grease and oil. HD Orange Hand Cleaner also contains fine milled Aztec pumice for extra-deep cleaning. Apply to dry hands and work into lather. Ideal for heavy-duty industrial use. When your skin needs a powerful cleanser, HD Orange Hand Cleaner will remove tough grease and grime!
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.