Pink Lotion Skin Cleanser Refill, Clean Bouqet Scent, 1 liter, 6PK
- Mfr # 1122900
- Zoro # G115140247
product price:Â
$
73.15
/pk of 6, $12.19/ea
Key Features
Form
Lotion
Container Size
1.06 quart
Fragrance
Clean Bouquet
Width
8.5 in
Color
Pink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1122900
- Zoro #
- G115140247
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 1.06 quart
- Width
- 8.5 in
- Depth
- 7.56 in
Details
- Item
- Skin Cleanser
- Form
- Lotion
- Fragrance
- Clean Bouquet
- Color
- Pink
Description
Pink Lotion Skin Cleanser is pH-balanced and formulated with emollients to moisturize the skin. It will not cause dryness or irritation. This ultra-mild cleanser gently moisturizes the skin while protecting skin health. It comes in a 1000 ml. bag specially designed to fit in Betco Clario Dispensers. Formula is clean-rinsing and non-irritating so it is convenient for continual use. Refreshing neutral scent delivers a pleasant washing experience. Skin cleanser meets FDA and CDC guidelines for handwashing. Sealed packaging design allows 99 percent product evacuation and keeps skin cleanser free of contaminants. To use, apply to hands and scrub thoroughly over all surfaces of both hands. Then rinse with clean water.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.