Shop BETCO
See all product information
Create Account
HD Orange Hand Cleaner Refill, For Triton Dispensers, Citrus Zest Scent, 4 L, 4PK
Mfr # 7923100
Zoro # G623333551
product price:Â $241.99
/pk 4, $60.50/ea
Free Shipping & Returns
Key Features
Color
White
Container Type
Bottle
Form
Liquid
Application
Hand
Size
4 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7923100
Zoro #
G623333551
UPC #
700427011695
Country of Origin
United States
Dimensions
Size
4 L
Container Size
4 L
Details
Color
White
Container Type
Bottle
Form
Liquid
Application
Hand
Item
Hand Cleaner Refill
For Use With
Betco Triton Dispensers
Fragrance
Citrus Zest
Soap/Lotion Type
Liquid
Description
Formulated with natural citrus solvents to quickly cut through most grease and oil. HD Orange Hand Cleaner also contains fine milled Aztec pumice for extra-deep cleaning. Apply to dry hands and work into lather. Ideal for heavy-duty industrial use. When your skin needs a powerful cleanser, HD Orange Hand Cleaner will remove tough grease and grime!
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.