Shop METHOD
See all product information
Create Account
Foaming Hand Wash, French Lavender Scent, 10 oz
Mfr # 383154
Zoro # G116042700
product price:Â $7.69
/eaKey Features
Size
10 oz
Standards
Cradle to Cradle Certified Silver
Color
Lavender
Container Type
Pump Bottle
Form
Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
383154
Zoro #
G116042700
UPC #
817939003633
Country of Origin
United States
Dimensions
Size
10 oz
Details
Standards
Cradle to Cradle Certified Silver
Color
Lavender
Container Type
Pump Bottle
Item
Hand Wash
Form
Foam
Application
Hand
Fragrance
French Lavender
Description
This foaming hand wash soap is made with plant based cleansers that leave hands feeling clean and soft and sublimely scented. The formula is made without parabens or phthalates. These foaming hand washes are available in a variety of nature inspired fragrances. Bottles, minus pumps, made with 100% recycled plastic PCR. Cruelty free formula. Tested by people, not on animals. Proudly doing business with a purpose.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.