Shop BETCO
See all product information
Create Account
Heavy Duty Citrus Skin Cleanser, White, 6PK
- Mfr # BET7926200
- Zoro # G722387684
product price:Â
$
180.99
/pk of 6, $30.17/ea
Free Shipping & Returns
Key Features
For Use On
Skin
Removes
Grease, Grime
Size
2.11 quart
Color
White
Fragrance
Citrus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BET7926200
- Zoro #
- G722387684
- UPC #
- 700427011701
- Country of Origin
- United States
- For Use On
- Skin
- Removes
- Grease, Grime
- Item
- Soap Refill
- Color
- White
- Fragrance
- Citrus
Dimensions
- Size
- 2.11 quart
Description
Ideal for heavyduty industrial use, this heavyduty hand cleaner is formulated with natural citrus solvents to quickly cut through most greases and oils Finemilled Aztec pumice delivers extradeep cleaning When your skin needs a powerful cleanser, HD Orange Hand Cleaner will remove most any grease and grime Fragrance is Citrus Zest
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.