Zoro Homepage

Pine Quat Disinfectant, Pine Scent, 128 oz Bottle, 4PK

  • Mfr # 3040400

  • Zoro # G516517228


product price: $69.89
/pk 4, $17.47/ea

Key Features

For Use On
Hard Non-Porous Surfaces
Effective to Remove
Mildew, Mold
Physical Form
Liquid
Fragrance
Pine
Standards
EPA Reg. No. 47371-192; EPA List N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3040400
Zoro #
G516517228
UPC #
-
Country of Origin
United States

Dimensions

Size
128 oz

Details

For Use On
Hard Non-Porous Surfaces
Effective to Remove
Mildew, Mold
Physical Form
Liquid
Fragrance
Pine
Standards
EPA Reg. No. 47371-192; EPA List N
Application
Disinfectant/Cleaner
Item
Disinfectants/Cleaners

Description

This neutral pH disinfectant cleans and deodorizes without leaving a film or dulling surfaces. It is simple to use, cleans, deodorizes, and disinfects in one easy operation. No harsh alkali to attack floor finish. Effectively controls the growth of mold and mildew, plus the odors caused by them, when applied to hard, nonporous surfaces such as walls, floors, and table tops.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.