Pink Foaming Skin Cleanser, Fresh, 1, 000 mL Refill Bag, 6PK

  • Mfr # 7502900

  • Zoro # G709259010


product price:  $84.59
/pk 6, $14.10/ea
Free Shipping & Returns

Key Features

Application
Hand
For Use With
Clario Dispensers
Color
Pink
Standards
Meets FDA and CDC Standards for Hand Washing
Capacity
1,000 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7502900
Zoro #
G709259010
UPC #
-
Country of Origin
United States

Details

Item
Personal Soaps
Application
Hand
For Use With
Clario Dispensers
Color
Pink
Standards
Meets FDA and CDC Standards for Hand Washing
Capacity
1,000 mL
Features
Refill Bag--99% product evacuation and keeps skin cleanser free of contaminants.
Soap Type
Foam
Dirt Types
Soil
Packing Type
Bag
Scent
Fresh

Description

Thick, rich luxurious foam provides a pleasant hand washing experience, maintains skin health and is recommended for frequent hand washing. Cleans hands without causing dryness or skin irritation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.