Pink Lotion Skin Cleanser Refill, Floral Scent, 900 mL, 12PK

  • Mfr # 1121900

  • Zoro # G715140173


product price:  $93.85
/pk 12, $7.82/ea
Free Shipping & Returns

Key Features

Width
12.13 in
Color
Pink
Depth
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1121900
Zoro #
G715140173
UPC #
-
Country of Origin
United States

Dimensions

Width
12.13 in
Depth
5.25 in

Details

Item
Skin Cleanser
Color
Pink

Description

Pink Lotion Skin Cleanser is pH-balanced and formulated with emollients to moisturize the skin. It will not cause dryness or irritation. This ultra-mild cleanser gently moisturizes the skin while protecting skin health. It comes in a 900 ml. bag specially designed to fit in 800 ml. dispensers. Formula is clean-rinsing and non-irritating so it is convenient for continual use. Refreshing neutral scent delivers a pleasant washing experience. Skin cleanser meets FDA and CDC guidelines for handwashing. Sealed packaging design allows 99 percent product evacuation and keeps skin cleanser free of contaminants. To use, apply to hands and scrub thoroughly over all surfaces of both hands. Then rinse with clean water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.