Shop BETCO
See all product information
Create Account
PUSH All Purpose Cleaner and Odor Eliminator, Mango Scent, 32 oz Bottle, 12PK
Mfr # 26081200
Zoro # G123333594
product price:Â $124.99
/pk 12, $10.42/ea
Free Shipping & Returns
Key Features
Cleaner Form
Liquid
Fragrance
Mango
Surfaces for Use On
Toilet Bowls; Urinals
Removes
Fats; Greases; Odors; Oils; Soils
Size
32 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26081200
- Zoro #
- G123333594
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 32 oz
Details
- Cleaner Form
- Liquid
- Fragrance
- Mango
- Surfaces for Use On
- Toilet Bowls; Urinals
- Removes
- Fats; Greases; Odors; Oils; Soils
- Item
- All Purpose Cleaner
- Container Type
- Bottle
- Application
- General Purpose
- Primary Chemical
- Grapefruit Terpenes, Bronopol, Citric Acid, Methyl Dihydrojasmonate, Geraniol, Styrene Copolymer, Water, Undecan-4-Olide, C9-11 Alcohols Ethoxylated, a, a-Dimethylphenethyl Butyrate, Tetrasodium Iminodisuccinate, 1,2-Benzisothiazolin-3-one (BIT)
- Color
- Milky White
- Ready to Use/Concentrated
- Concentrate
- pH Level
- 6.5 - 8.5
- Standards
- EcoLogo
- Cleaner Chemical Product Grouping
- Cleaner
- Series
- BioActive Solutions
Description
A stable liquid suspension of cultured bacteria and malodor counteractants capable of digesting complex protein, starch, fat, oil, grease, paper, vegetable gum, hair, and other organic waste. Probiotic bacteria continue to clean long after initial application. More economical and efficient than using massive doses of enzymes alone to degrade waste and eliminate the source of odors. This product is non-corrosive, non-flammable, non-acid, and non-caustic. Works with all FastDraw dispensing options.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.