Quat-Stat 5 Disinfectant - FASTDRAW 44, 67.6 fl oz (2.1 quart) Pleasant Lemon, Yellow, 4 PK

  • Mfr # BET3554700

  • Zoro # G702502564


product price:  $129.99
/pk 4, $32.50/ea
Free Shipping & Returns

Key Features

Size
67.6 fl oz (2.1 quart)
Fragrance
Pleasant Lemon
Color
Yellow
Ready to Use/Concentrated
Concentrated
pH
6 - 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BET3554700
Zoro #
G702502564
UPC #
700427022585
Country of Origin
United States

Dimensions

Size
67.6 fl oz (2.1 quart)

Details

Fragrance
Pleasant Lemon
Color
Yellow
Ready to Use/Concentrated
Concentrated
Item
Quat-Stat 5 Disinfectant - FASTDRAW 44
pH
6 - 8
Cleaner Form
Liquid
Application
Multipurpose
Recommended Dilution
1:256
Effective to Remove
Germs Remover; Film Remover
Features
Deodorant; pH Neutral; Spill Proof
Type
Disinfectant

Description

The ph7Q Dual Disinfectant disinfects, cleans and deodorizes in one labor-saving step, leaving a lemon fragrance. This concentrated, multipurpose, germicidal detergent/deodorant is recommended for use in hospitals, nursing homes, schools/colleges, commercial and industrial institutions. Broad-spectrum, EPA-registered disinfectant kills staphylococcus aureus, pseudomona, salmonella, VRE and MRSA. Neutral pH formula is perfect for damp mopping highly polished floors and will never dull, haze or leave a film. Disinfectant offers an economical dilution ratio at 0.5 oz. per gallon (1:256). As part of the FastDraw system, it is numbered (FastDraw 4) and color-coded to eliminate misuse. Spill-proof bottle helps prevent chemical contact with the cleaning staff. Patented technology uses two metering tips for low-flow and high-flow dilution. Curved siphon tubes on the FastDraw Dispensers (sold separately) allow complete product evacuation, eliminating waste.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.