Rest Stop Non-Acid Bowl and Restroom Cleaner, Floral Fresh Scent, 1 gal Bottle, 4PK

  • Mfr # 700400

  • Zoro # G914777392


product price:  $57.29
/pk 4, $14.32/ea

Key Features

Container Type
Bottle
Fragrance
Floral Fresh
Cleaner Form
Liquid
Primary Chemical
Noxynolsurfactant, Sodium Carbonatealkaline, Tetrapotassium Pyrophosphatealkaline, Alkyl C12-18 Dimethylbenzyl Ammonium Chlorideantimicrobial, Alkyl C12-18 Dimethyl Ethylbenzyl Ammonium Chlorideantimicrobial
Standards
EPA Reg No. 47371-97-4170
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
700400
Zoro #
G914777392
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Container Type
Bottle
Fragrance
Floral Fresh
Cleaner Form
Liquid
Primary Chemical
Noxynolsurfactant, Sodium Carbonatealkaline, Tetrapotassium Pyrophosphatealkaline, Alkyl C12-18 Dimethylbenzyl Ammonium Chlorideantimicrobial, Alkyl C12-18 Dimethyl Ethylbenzyl Ammonium Chlorideantimicrobial
Standards
EPA Reg No. 47371-97-4170
Item
Bowl Cleaner
Surfaces for Use On
Countertops, Grout, Sinks, Toilets, Tile

Description

Disinfect, clean, and deodorize in one easy step. Excellent cleaning performance on a wide variety of restroom surfaces. Fresh floral fragrance is long-lasting for superior odor-control.


  • • Disinfect, clean, and deodorize in one easy step.
  • • Excellent cleaning performance on a wide variety of restroom surfaces.
  • • Fresh floral fragrance is long-lasting for superior odor-control.
  • • Kills HIV-1 (AIDS Virus) and Herpes Simplex 1 and 2.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.