Zoro Homepage

Symplicity Duet L Laundry Detergent with Enzymes, Fresh Scent, 5 gal

  • Mfr # 4750500

  • Zoro # G015140187


product price: $131.67
/ea
Free Shipping & Returns

Key Features

Color
Blue
Length
15 in
Width
12 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4750500
Zoro #
G015140187
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Width
12 in
Height
12 in

Details

Color
Blue

Description

Symplicity Duet L Liquid Laundry Detergent brightens and whitens as it safely lifts stubborn dirt and stains. This all-in-one detergent with enzymes performs well in all water temperatures and is safe for all types of water-fast natural and synthetic fabrics. It is even with a chlorine scavenger to battle fading fabric by preventing chlorine in the water supply. Concentrated formula saves time and delivers cost-effective use. It makes low environmental impact with low VOCs and no phosphorous, APE, NPE or EDTA.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.