Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Symplicity Reclaim W White Linen Laundry Powder, 2 lbs, 6PK

  • Mfr # 4857900

  • Zoro # G815140165


product price: $135.99
/pk 6, $22.67/ea
Free Shipping & Returns

Key Features

Color
White
Length
7.5 in
Height
6.63 in
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4857900
Zoro #
G815140165
UPC #
-
Country of Origin
United States

Dimensions

Length
7.5 in
Height
6.63 in
Width
7.5 in

Details

Color
White

Description

Symplicity Reclaim W Powder for white linens restores unusable white linen to a serviceable condition, maximizing your linen investment dollars. It works on a blend of water conditioners, alkaline salts and chlorine that removes deeply embedded stains. Powder is premeasured and conveniently packaged in single-use plastic jars. It is designed to reclaim 50 lb. of linen per load.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.