Shop BETCO
See all product information
XHD Hand Cleaner, Fresh Scent, 2 L Refill Bottle, 6PK
Mfr # 7936200
Zoro # G423333706
product price:Â $187.99
/pk 6, $31.33/ea
Free Shipping & Returns
Key Features
Application
Hand
For Use With
Betco Triton Dispenser
Color
Orange
Fragrance
Fresh
Container Type
Refill Bottle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7936200
Zoro #
G423333706
UPC #
-
Country of Origin
United States
Dimensions
Size
2 L
Container Size
2 L
Details
Application
Hand
For Use With
Betco Triton Dispenser
Item
Hand Cleaner
Color
Orange
Fragrance
Fresh
Container Type
Refill Bottle
Form
Lotion
Soap/Lotion Type
Lotion
Description
Formulated with soy and walnut shell scrubbers for extra deep cleaning to quickly cut through the heaviest greases and oils, XHD Hand Cleaner also contains conditioners to prevent drying and cracking. When your skin needs a powerful cleanser, XHD Hand Cleaner will remove any grease and grime.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.