Nozzle
- Mfr # 6008635
- Zoro # G324176631
product price:Â
$
67.89
/ea
Sold in multiples of 10 for
$678.90
Key Features
Product Type
Atomizing Nozzle
Fluid Inlet Type
NPT
Spray Pattern
Full Cone
Flow Rate - Maximum
2.7 gpm
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6008635
- Zoro #
- G324176631
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Atomizing Nozzle
- Fluid Inlet Type
- NPT
- Item
- Nozzle
- Spray Pattern
- Full Cone
- Flow Rate - Maximum
- 2.7 gpm
- Material
- Stainless Steel
- Nozzle Spray Angle
- 60 Degrees
- Fluid Delivery Type
- Pressure
- Operating Pressure - Maximum
- 40 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fluid Inlet Size
- 3/8 in
Description
Nozzle, Fluid Delivery Type Pressure, Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.