Nozzle
- Mfr # 6016360
- Zoro # G824175950
product price:Â
$
74.25
/ea
Sold in multiples of 10 for
$742.50
Key Features
Operating Pressure - Minimum
5 psi
Connection Type
Threaded
Flow Rate - Minimum
67 gpm
Nozzle Spray Angle
90 Degrees
Flow Rate - Maximum
67 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6016360
- Zoro #
- G824175950
- UPC #
- -
- Country of Origin
- United States
- Item
- Nozzle
- Operating Pressure - Minimum
- 5 psi
- Connection Type
- Threaded
- Flow Rate - Minimum
- 67 gpm
- Nozzle Spray Angle
- 90 Degrees
- Flow Rate - Maximum
- 67 gpm
- Product Type
- Spiral Nozzle
- Material
- Brass
- Spray Pattern
- Full Cone
- Operating Pressure - Maximum
- 40 psi
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Connection Size
- 1 in
Description
Nozzle
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.