Shop BETE FOG NOZZLE
See all product information
Create Account
Nozzle
- Mfr # 6008945
- Zoro # G324176341
product price:Â
$
130.99
/ea
Sold in multiples of 10 for
$1,309.90
Free Shipping & Returns
Key Features
Fluid Inlet Size
3/4 in
Nozzle Spray Angle
90 Degrees
Flow Rate - Maximum
15 gpm
Material
Stainless Steel
Fluid Inlet Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6008945
- Zoro #
- G324176341
- UPC #
- -
- Country of Origin
- United States
- Nozzle Spray Angle
- 90 Degrees
- Flow Rate - Maximum
- 15 gpm
- Material
- Stainless Steel
- Item
- Nozzle
- Fluid Inlet Type
- NPT
- Product Type
- Atomizing Nozzle
- Spray Pattern
- Full Cone
- Fluid Delivery Type
- Pressure
- Operating Pressure - Maximum
- 40 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fluid Inlet Size
- 3/4 in
Description
Nozzle, Fluid Delivery Type Pressure, Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.