Turbo Nozzle - 3700 PSI
- Mfr # PWA004
- Zoro # G624177710
product price:Â
$
31.72
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWA004
- Zoro #
- G624177710
- UPC #
- 30937510792
- Country of Origin
- China
- Item
- Turbo Nozzle
Description
The Turbo Nozzle - 3,700 PSI from Milton is a high-performance pressure washer attachment engineered to cut through tough grime, grease, and dirt with maximum efficiency. Its rotating jet stream delivers a concentrated, pulsating spray that cleans up to 40% faster than traditional fan nozzles-saving you time and effort on every job. Built for both hot and cold water applications, this turbo nozzle supports up to 3,700 PSI, making it an ideal tool for cleaning brick, concrete, patios, vinyl siding, lawn furniture, and more. The 1/4-inch quick-connect design ensures a secure, universal fit with most pressure washer wands and lances for quick, tool-free attachment. Whether you ftre prepping surfaces for painting, restoring outdoor surfaces, or tackling tough residential jobs, the Milton Turbo Nozzle delivers the power and speed professionals trust.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.