Shop BETE FOG NOZZLE
See all product information
Create Account
Nozzle
- Mfr # 6010373
- Zoro # G724176149
product price:Â
$
45.39
/ea
Sold in multiples of 10 for
$453.90
Key Features
Operating Pressure - Minimum
5 psi
Connection Type
Threaded
Product Type
Spiral Nozzle
Connection Size
3/4 in
Operating Pressure - Maximum
40 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6010373
- Zoro #
- G724176149
- UPC #
- -
- Country of Origin
- United States
- Item
- Nozzle
- Operating Pressure - Minimum
- 5 psi
- Connection Type
- Threaded
- Product Type
- Spiral Nozzle
- Operating Pressure - Maximum
- 40 psi
- Nozzle Spray Angle
- 90 Degrees
- Flow Rate - Minimum
- 42 gpm
- Spray Pattern
- Full Cone
- Flow Rate - Maximum
- 42 gpm
- Material
- Brass
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Connection Size
- 3/4 in
Description
Nozzle
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.