Shop BETE FOG NOZZLE
See all product information
Create Account
Nozzle
- Mfr # 6015833
- Zoro # G624176027
product price:Â
$
74.39
/ea
Sold in multiples of 10 for
$743.90
Key Features
Fluid Inlet Size
1/2 in
Flow Rate - Maximum
3.9 gpm
Product Type
Atomizing Nozzle
Fluid Inlet Type
NPT
Spray Pattern
Full Cone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6015833
- Zoro #
- G624176027
- UPC #
- -
- Country of Origin
- United States
- Flow Rate - Maximum
- 3.9 gpm
- Product Type
- Atomizing Nozzle
- Fluid Inlet Type
- NPT
- Spray Pattern
- Full Cone
- Material
- Stainless Steel
- Item
- Nozzle
- Nozzle Spray Angle
- 120 Degrees
- Fluid Delivery Type
- Pressure
- Operating Pressure - Maximum
- 40 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fluid Inlet Size
- 1/2 in
Description
Nozzle, Fluid Delivery Type Pressure, Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.