Nozzle
- Mfr # 6010643
- Zoro # G724176033
product price:Â
$
156.99
/ea
Sold in multiples of 10 for
$1,569.90
Free Shipping & Returns
Key Features
Nozzle Spray Angle
120 Degrees
Product Type
Atomizing Nozzle
Spray Pattern
Full Cone
Fluid Inlet Type
NPT
Flow Rate - Maximum
15 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6010643
- Zoro #
- G724176033
- UPC #
- -
- Country of Origin
- United States
- Nozzle Spray Angle
- 120 Degrees
- Product Type
- Atomizing Nozzle
- Item
- Nozzle
- Spray Pattern
- Full Cone
- Fluid Inlet Type
- NPT
- Flow Rate - Maximum
- 15 gpm
- Material
- Stainless Steel
- Fluid Delivery Type
- Pressure
- Operating Pressure - Maximum
- 40 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fluid Inlet Size
- 3/4 in
Description
Nozzle, Fluid Delivery Type Pressure, Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.