Nozzle
- Mfr # 6003828
- Zoro # G124176558
product price:Â
$
13.15
/ea
Sold in multiples of 10 for
$131.50
Key Features
Flow - Minimum
1.41 gpm
Connection Type
NPT
Nozzle Spray Angle
80 Degrees
Orifice Size
0.16 in
Operating Pressure - Maximum
40 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6003828
- Zoro #
- G124176558
- UPC #
- -
- Country of Origin
- United States
- Flow - Minimum
- 1.41 gpm
- Connection Type
- NPT
- Nozzle Spray Angle
- 80 Degrees
- Operating Pressure - Maximum
- 40 psi
- Material
- Brass
- Product Type
- Flat Fan Spray Nozzle
- Item
- Nozzle
- Flow - Maximum
- 4 gpm
- Fluid Temperature - Maximum
- 400 Degrees F
- Color
- Brass
- Shell Material
- Brass
- Wire Color
- Brass
- Traction Material
- Brass
Dimensions
- Orifice Size
- 0.16 in
- Inlet Diameter
- 3/8 in
Description
Nozzle, Material Brass, Orifice Size 0.16 in, Nozzle Spray Angle 80 Degrees
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.