Tank Cleaning Nozzle, PTFE, 40 psi
Mfr # 1/2HWP-10 Teflon
Zoro # G816049405
product price: $436.99
/ea
Free Shipping & Returns
Key Features
Material
PTFE
Connection Size
1/2 in
Operating Pressure - Maximum
40 psi
Inlet Gender
FNPT
Connection Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1/2HWP-10 Teflon
Zoro #
G816049405
UPC #
-
Country of Origin
United States
Dimensions
Connection Size
1/2 in
Details
Item
Tank Cleaning Nozzle
Material
PTFE
Operating Pressure - Maximum
40 psi
Inlet Gender
FNPT
Connection Type
Threaded
Flow Rate - Maximum
8.96 gpm
Thread Gender
Female
Thread Type
NPT
Product Type
Tank Cleaning Nozzle
Nozzle Spray Angle
360 Degrees
Description
Tank Cleaning Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.