Shop BETE FOG NOZZLE
See all product information
Create Account
Tank Cleaning Nozzle, SS, 30 psi
- Mfr # 1-TC-HC-42 316L SS-193688-6193688
- Zoro # G116049440
product price:Â
$
406.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Connection Size
1 in
Connection Type
Tube
Nozzle Spray Angle
360 Degrees
Flow Rate - Maximum
38.9 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-TC-HC-42 316L SS-193688-6193688
- Zoro #
- G116049440
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Connection Size
- 1 in
Details
- Item
- Tank Cleaning Nozzle
- Material
- Stainless Steel
- Connection Type
- Tube
- Nozzle Spray Angle
- 360 Degrees
- Flow Rate - Maximum
- 38.9 gpm
- Operating Pressure - Maximum
- 30 psi
- Product Type
- Tank Cleaning Nozzle
- Shell Material
- Stainless Steel
Description
Tank Cleaning Nozzle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.