Shop BETE FOG NOZZLE
See all product information
Create Account
Tank Cleaning Nozzle, SS, 40 psi
- Mfr # 1/2-HWS2-20 316L/ ZrO2-211907-6211907
- Zoro # G416049423
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thread Type
NPT
Operating Pressure - Maximum
40 psi
Nozzle Spray Angle
360 Degrees
Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1/2-HWS2-20 316L/ ZrO2-211907-6211907
- Zoro #
- G416049423
- UPC #
- -
- Country of Origin
- United States
- Item
- Tank Cleaning Nozzle
- Material
- Stainless Steel
- Thread Type
- NPT
- Operating Pressure - Maximum
- 40 psi
- Nozzle Spray Angle
- 360 Degrees
- Connection Type
- Threaded
- Flow Rate - Maximum
- 20 gpm
- Product Type
- Tank Cleaning Nozzle
- Thread Gender
- Female
- Inlet Gender
- FNPT
- Shell Material
- Stainless Steel
Dimensions
- Connection Size
- 1/2 in
Description
Tank Cleaning Nozzle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.