Tank Cleaning Nozzle, SS, 30 psi
- Mfr # 3/4-HC-42 316L SS-193685-6193685
- Zoro # G816049436
product price:Â
$
406.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Operating Pressure - Maximum
30 psi
Product Type
Tank Cleaning Nozzle
Flow Rate - Maximum
36.6 gpm
Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3/4-HC-42 316L SS-193685-6193685
- Zoro #
- G816049436
- UPC #
- -
- Country of Origin
- United States
- Item
- Tank Cleaning Nozzle
- Material
- Stainless Steel
- Operating Pressure - Maximum
- 30 psi
- Product Type
- Tank Cleaning Nozzle
- Flow Rate - Maximum
- 36.6 gpm
- Thread Type
- NPT
- Connection Type
- Threaded
- Thread Gender
- Female
- Nozzle Spray Angle
- 360 Degrees
- Inlet Gender
- FNPT
- Shell Material
- Stainless Steel
Dimensions
- Connection Size
- 3/4 in
Description
Tank Cleaning Nozzle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.