Shop GUARDAIR

ExtensionandNozzle, 1/2", NPT, Aluminum

  • Mfr # F5E048AQF
  • Zoro # G4485406

product price: 
$
217.99
/ea
Free Shipping & Returns

Key Features

Nozzle Type
Straight
Length
48 in
Air Consumption
185 scfm
Base Material
Aluminum
Tube Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F5E048AQF
Zoro #
G4485406
UPC #
690773024305
Country of Origin
United States
Item
Extension and Nozzle
Nozzle Type
Straight
Air Consumption
185 scfm
Base Material
Aluminum
Tube Material
Aluminum
Max. dBA
101
Features
Aluminum Extension Features 3/4 in NPT Thread, Permanently Attached Aluminum Extension, QuietForce Nozzle
Standards
OSHA
For Use With
Guardair Force 5 Series
Application
Replacement Part
Number of Pieces
1
Air Flow Pattern
Focused
OSHA Pressure Compliant
Yes
Compatible with Manufacturer Part Number
F5048AA
Sound Level
101 dB
Compatible with Product Type
Air Guns
Compatible with Series
Guardair Force 5, Inforcer
Output
7.1 lbf
Product Type
Air Gun Nozzle and Extension
Nozzle Tip Material
Aluminum
Compatible Product Type
Air Guns
Output Thrust
7.1 lbf
Air Inlet Type
NPT
Compatible Series
Force 5, Inforcer
Compatible Manufacturer Part Number
F5048AA

Dimensions

Length
48 in
Inlet Size
1/2"-14 NPT
Diameter
1/4 in
Overall Length
48 in
Air Inlet Connection Size
1/2 in
Wire Rope Length
48 in

Description

Extension and Nozzle, Compatible with Manufacturer Part Number F5048AA, Compatible with Grainger Part Number 1CJF5, Nozzle Tip Material Aluminum, Tube Material Aluminum, Overall Length 48 in, Inlet Size 1/2 In.-14 NPT, OSHA Pressure Compliant Yes, Sound Level 101 dB, Output 7.1 lbf, Air Outlet Size Not Applicable, Diameter 1/4 in, Air Flow Pattern Focused

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.