Tank Cleaning Nozzle, SS, 40 psi
- Mfr # 3/8-HWS2-10 316L/ZrO2-211903- 6211903
- Zoro # G616049445
product price:Â
$
358.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Stainless Steel
Operating Pressure - Maximum
40 psi
Inlet Gender
FNPT
Connection Type
Threaded
Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3/8-HWS2-10 316L/ZrO2-211903- 6211903
- Zoro #
- G616049445
- UPC #
- -
- Country of Origin
- United States
- Item
- Tank Cleaning Nozzle
- Material
- Stainless Steel
- Operating Pressure - Maximum
- 40 psi
- Inlet Gender
- FNPT
- Connection Type
- Threaded
- Thread Type
- NPT
- Thread Gender
- Female
- Flow Rate - Maximum
- 10 gpm
- Nozzle Spray Angle
- 360 Degrees
- Product Type
- Tank Cleaning Nozzle
- Shell Material
- Stainless Steel
Dimensions
- Connection Size
- 3/8 in
Description
Tank Cleaning Nozzle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.